Motion
0241875
Precision Twist Drill® Center Drill - 60 ° Angle, 3/16 in Body Dia., 3/16 in Shank Dia., High Speed Steel Material
MI ITEM #05055973
MFR #0241875
Your Price$11.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Center Drill - 60 ° Angle, 3/16 in Body Dia., 3/16 in Shank Dia., High Speed Steel Material
MI ITEM #05055973
MFR #0241875

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.23/each(List $12.91)

Overview

Mfr description
5969079 COMB DRILL/CSINK #2 60 DEG

Specifications

  • Type
    Combination Drill Bit & Countersink
  • Countersink Angle
    60 °
  • Body Diameter
    3/16 in
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Shank Diameter
    3/16 in
  • Overall Length
    5/64 in
  • Single Or Double End
    Double
  • Pilot Or Drill Tip Diameter
    5/64 in
  • Shank Type
    Plain Round
  • Cutting Direction
    Right Hand Cut
  • Series
    A221

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text