Motion
0273234
Precision Twist Drill® Taps - E651 Series, High Speed Steel Material, Oxide Finish, 5/16 – 16 Thread Size, UNC, 2 Flutes, 94 mm Overall Length
MI ITEM #05055979
MFR #0273234
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Taps - E651 Series, High Speed Steel Material, Oxide Finish, 5/16 – 16 Thread Size, UNC, 2 Flutes, 94 mm Overall Length
MI ITEM #05055979
MFR #0273234

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0273234 DRILL TAP 3/8-16 E651 5/PACK

Specifications

  • Finish Coating
    Oxide
  • Thread Limit/Fit
    B2
  • Number Of Flutes
    2
  • Thread Size
    5/16 – 16
  • Thread Length
    23 mm
  • Material
    High Speed Steel
  • Helix Angle
    30 °
  • Thread Direction
    Right Hand
  • Flute Direction
    Right Hand
  • Drill Bit Diameter
    8 mm
  • Overall Length
    94 mm
  • Drill Length
    19 mm
  • Shank Diameter
    10 mm
  • Thread Standard
    UNC
  • Coolant Delivery
    External
  • Series
    E651

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text