Motion
0273241
Precision Twist Drill® Taps - E651 Series, High Speed Steel Material, Oxide Finish, 3/8 – 18 Thread Size, UNC, 2 Flutes, 104 mm Overall Length
MI ITEM #05055980
MFR #0273241
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Taps - E651 Series, High Speed Steel Material, Oxide Finish, 3/8 – 18 Thread Size, UNC, 2 Flutes, 104 mm Overall Length
MI ITEM #05055980
MFR #0273241

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Diameter
    6 mm
  • Drill Length
    16 mm
  • Helix Angle
    30 °
  • Overall Length
    104 mm
  • Shank Diameter
    8 mm
  • Thread Length
    21 mm
  • Thread Size
    3/8 – 18

Details

  • Coolant Delivery
    External
  • Finish Coating
    Oxide
  • Flute Direction
    Right Hand
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Series
    E651
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    B2
  • Thread Standard
    UNC

Overview

Mfr description
0273241 DRILL TAP 5/16-18 E651 5/PACK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought