Motion
0297247
Precision Twist Drill® Pipe Tap - E653 Series, High Speed Steel Material, Bright Finish, 1 – 11-1/2 Thread Size, NPT, 2 Flutes, 5-3/8 in Overall Length
MI ITEM #05056001
MFR #0297247
Your Price$464.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Pipe Tap - E653 Series, High Speed Steel Material, Bright Finish, 1 – 11-1/2 Thread Size, NPT, 2 Flutes, 5-3/8 in Overall Length
MI ITEM #05056001
MFR #0297247

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$464.31/each(List $557.17)

Overview

Mfr description
5978386 DRILL/TAP 1-11-1/2NPT E653

Specifications

  • Finish Coating
    Bright
  • Number Of Flutes
    2
  • Thread Size
    1 – 11-1/2
  • Thread Length
    1-3/4 in
  • Material
    High Speed Steel
  • Helix Angle
    27 °
  • Thread Direction
    Right Hand
  • Flute Direction
    Right Hand
  • Drill Bit Diameter
    1.1406 in
  • Overall Length
    5-3/8 in
  • Shank Diameter
    1-1/8 in
  • Thread Standard
    NPT
  • Coolant Delivery
    External
  • Series
    E653

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text