Motion
0297261
Precision Twist Drill® Pipe Tap - E653 Series, High Speed Steel Material, Bright Finish, 1/2 – 14 Thread Size, NPT, 2 Flutes, 4-3/8 in Overall Length
MI ITEM #05056002
MFR #0297261
Your Price$232.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Pipe Tap - E653 Series, High Speed Steel Material, Bright Finish, 1/2 – 14 Thread Size, NPT, 2 Flutes, 4-3/8 in Overall Length
MI ITEM #05056002
MFR #0297261

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$232.40/each(List $267.26)

Overview

Mfr description
5978392 DRILL/TAP 1/2-14NPT E653 SERIES

Specifications

  • Finish Coating
    Bright
  • Number Of Flutes
    2
  • Thread Size
    1/2 – 14
  • Thread Length
    1-3/8 in
  • Material
    High Speed Steel
  • Helix Angle
    27 °
  • Thread Direction
    Right Hand
  • Flute Direction
    Right Hand
  • Drill Bit Diameter
    0.7031 in
  • Overall Length
    4-3/8 in
  • Shank Diameter
    0.6870 in
  • Thread Standard
    NPT
  • Coolant Delivery
    External
  • Series
    E653

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text