Motion
0297278
Pipe Tap - E653 Series, Bright Finish/Coating, 2 Flutes, 1/4 – 18 Thread Size, NPT
MI ITEM #05056003
MFR #0297278
List Price$151.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - E653 Series, Bright Finish/Coating, 2 Flutes, 1/4 – 18 Thread Size, NPT
MI ITEM #05056003
MFR #0297278

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$151.75/each for your price

Overview

Mfr description
5978395 DRILL/TAP 1/4-18NPT E653 SERIES

Specifications

  • Finish Coating
    Bright
  • Tap Type
    Spiral Flute
  • Number Of Flutes
    2
  • Thread Length
    1-1/16 in
  • Thread Standard
    NPT
  • Interrupted Thread
    Not Interrupted
  • Extended Shank
    Does Not Have Extended Shank
  • Coolant Delivery
    External
  • Overall Length
    3-5/16 in
  • Shank Diameter
    0.562 in
  • Series
    E653
  • Helix Angle
    27 °
  • Thread Size
    1/4 – 18
  • Flute Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text