Motion
022203
Precision Twist Drill® Jobber Length Drill Bit - HX15 Series, C, High Speed Steel Material, 2-3/4 in Flute, 135 ° Point Angle, 4 in OAL
MI ITEM #05056012
MFR #022203
List Price$6.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Jobber Length Drill Bit - HX15 Series, C, High Speed Steel Material, 2-3/4 in Flute, 135 ° Point Angle, 4 in OAL
MI ITEM #05056012
MFR #022203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.70/each for your price

Overview

Mfr description
5996332 HX15 DRILL BIT C JOBBER LENGTH

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Overall Length
  • Point Angle
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Material Grade
    M2
  • Shank Diameter
    C
  • Series
    HX15
  • Specification
    ANSI
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text