Motion
092334
Precision Twist Drill® Reduced Shank Drill Bit - 17/32 in, Cobalt High Speed Steel Material, Bronze Oxide Finish, 17/32 in Shank Dia., 6 in OAL
MI ITEM #05056024
MFR #092334
Your Price$48.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Reduced Shank Drill Bit - 17/32 in, Cobalt High Speed Steel Material, Bronze Oxide Finish, 17/32 in Shank Dia., 6 in OAL
MI ITEM #05056024
MFR #092334

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$48.30/each(List $67.62)

Overview

Mfr description
6000364 R56CO DRILL BIT 17/32 S&D

Specifications

  • Drill Bit Size
    17/32 in
  • Flute Length
    3 in
  • Material
    Cobalt High Speed Steel
  • Finish Coating
    Bronze Oxide
  • Shank Diameter
    17/32 in
  • Point Angle
    118 °
  • Overall Length
    6 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Point Type
    Split Point
  • Double Margin
    No
  • Material Grade
    M32, M45
  • Series
    R56CO
  • Specification
    ANSI
  • UPC_NO
    086071923349
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text