Motion
092349
Precision Twist Drill® Reduced Shank Drill Bit - 49/64 in, Cobalt High Speed Steel Material, Bronze Oxide Finish, 49/64 in Shank Dia., 6 in OAL
Mi Item #05056039
MFR #092349
Price$99.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Reduced Shank Drill Bit - 49/64 in, Cobalt High Speed Steel Material, Bronze Oxide Finish, 49/64 in Shank Dia., 6 in OAL
Mi Item #05056039
MFR #092349

Mfr description
6000435 R56CO DRILL BIT 49/64 S&D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.33/each

Specifications

Dimensions

  • Drill Bit Size
    49/64 in
  • Flute Length
    3 in
  • Overall Length
    6 in
  • Shank Diameter
    49/64 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Bronze Oxide
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M32, M45
  • Point Angle
    118 °
  • Point Type
    Split Point
  • Series
    R56CO
  • Shank Type
    Plain Round
  • Specification
    ANSI
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    086071923493
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)