Motion
82219

PFERD
82219

Cup Brush - Steel Material, Knotted - Full Cable Twist, 2-3/4 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #05056078
MFR #82219
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
82219

Cup Brush - Steel Material, Knotted - Full Cable Twist, 2-3/4 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #05056078
MFR #82219

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82219 CUP WHL 2-3/4X5/8-11 .014 KNOTTED

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
  • Trim Length
    7/8 in
  • Diameter
  • Number Of Rows
    1
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
  • UPC_NO
    697940822191
  • Max Rpm
    14000 rpm
  • Brush Diameter
    2-3/4 in
  • Filament Wire Diameter
    0.0140 in
  • Brush Type
    Cup
  • Mounting Type
    Thread
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text