Motion
82307

PFERD
82307

Wheel Brush - 4 in Diam, 3/16 in Width, 20000 rpm
MI ITEM #05056081
MFR #82307
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
82307

Wheel Brush - 4 in Diam, 3/16 in Width, 20000 rpm
MI ITEM #05056081
MFR #82307

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bristle Diameter
    0.02 in
  • Brush Diameter
    4.0000 in
  • Diameter
    4 in
  • Face Width
    3/16 in
  • Filament Wire Diameter
    0.0200 in
  • Threaded Arbor Size
    5/8-11 in
  • Trim Length
    3/4 in
  • Width
    3/16 in

Details

  • Arbor Keyway
    Without Arbor Keyway
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Stringer Bead Twist
  • Brush Type
    Wheel
  • Max Rpm
    20000 rpm
  • Mount Type
    Threaded Arbor
  • Mounting Type
    Thread
  • Product Type
    Wheel Brushes
  • UPC_NO
    697940823075

Overview

Mfr description
82307 WIRE WHL 4X5/16X5/8-11 .020 SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought