Overview
Mfr description
82329 CUP WHL 2-3/4X5/8-11 .014SS
Specifications
- Bristle MaterialSteel
- Bristle TypeKnotted
- Bristle Diameter
- Trim Length7/8 in
- Diameter
- Mount TypeThreaded Arbor
- Threaded Arbor Size
- UPC_NO697940823297
- Max Rpm14000 rpm
- Product TypeCup Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data