Overview
Mfr description
82342 CUP WHL 3-1/2X5/8-11 .020
Specifications
- Bristle MaterialSteel
- Bristle TypeKnotted - Full Cable Twist
- Bristle Diameter
- Trim Length7/8 in
- Diameter
- Number Of Rows1
- Mount TypeThreaded Arbor
- Threaded Arbor Size
- UPC_NO697940823426
- Max Rpm12500 rpm
- Product TypeCup Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data