Motion
82417

PFERD
82417

Wheel Brush - 4 in Diam, 3/8 in Width, 20000 RPM
MI ITEM #05056087
MFR #82417
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
82417

Wheel Brush - 4 in Diam, 3/8 in Width, 20000 RPM
MI ITEM #05056087
MFR #82417

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82417 WIRE WHL 4X3/8X5/8-11 020SS COMBIT

Specifications

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.02 in
  • Trim Length
    3/4 in
  • Diameter
    4 in
  • Face Width
    3/8 in
  • Mount Type
    Threaded Arbor
  • Arbor Keyway
    Without Arbor Keyway
  • Threaded Arbor Size
    5/8-11 in
  • Max Rpm
    20000 rpm
  • UPC_NO
    697940824171
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text