Motion
82479

PFERD
82479

Wheel Brush - 4-7/8 in Diam, 3/16 in Width, 15000 rpm
MI ITEM #05056089
MFR #82479
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
82479

Wheel Brush - 4-7/8 in Diam, 3/16 in Width, 15000 rpm
MI ITEM #05056089
MFR #82479

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82479 WIRE WHL 4-7/8X3/16X5/8-11 .020

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Stringer Bead Twist
  • Bristle Diameter
    0.02 in
  • Trim Length
    3/4 in
  • Diameter
    4-7/8 in
  • Face Width
    3/16 in
  • Mount Type
    Threaded Arbor
  • Arbor Keyway
    Without Arbor Keyway
  • Threaded Arbor Size
    5/8-11 in
  • Max Rpm
    15000 rpm
  • UPC_NO
    697940824799
  • Brush Diameter
    4-7/8 in
  • Brush Type
    Wheel
  • Filament Wire Diameter
    0.0200 in
  • Mounting Type
    Thread
  • Width
    3/16 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text