Motion
82487

PFERD
82487

Wheel Brush - 6 in Diam, 3/16 in Width, 12500 rpm
MI ITEM #05056090
MFR #82487
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
82487

Wheel Brush - 6 in Diam, 3/16 in Width, 12500 rpm
MI ITEM #05056090
MFR #82487

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82487 WIRE WHL 6-1/2X3/8X5/8-11 .020

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Stringer Bead Twist
  • Bristle Diameter
    0.02 in
  • Trim Length
    1-1/8 in
  • Diameter
    6 in
  • Face Width
    3/16 in
  • Mount Type
    Threaded Arbor
  • Arbor Keyway
    Without Arbor Keyway
  • Threaded Arbor Size
    5/8-11 in
  • Max Rpm
    12500 rpm
  • UPC_NO
    697940824874
  • Brush Diameter
    6.0000 in
  • Brush Type
    Wheel
  • Filament Wire Diameter
    0.0200 in
  • Mounting Type
    Thread
  • Width
    3/16 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text