Motion
82517

PFERD
82517

Cup Brush - Steel Material, Crimped, 6 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #05056091
MFR #82517
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
82517

Cup Brush - Steel Material, Crimped, 6 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #05056091
MFR #82517

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82517 CUP WHL 6X5/8-11 .020 CRIMPED WIRE

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
  • Trim Length
    1-3/8 in
  • Diameter
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
  • UPC_NO
    697940825178
  • Max Rpm
    6000 rpm
  • Brush Diameter
    6.0000 in
  • Filament Wire Diameter
    0.0200 in
  • Brush Type
    Cup
  • Mounting Type
    Thread
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text