Motion
82894

PFERD
82894

Wheel Brush - 2 in Diam, 3/8 in Width, 20000 rpm
MI ITEM #05056096
MFR #82894
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
82894

Wheel Brush - 2 in Diam, 3/8 in Width, 20000 rpm
MI ITEM #05056096
MFR #82894

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82894 WIRE WHL 2X1/4X1/4 .012 CARBON

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.012 in
  • Trim Length
    1/2 in
  • Diameter
    2 in
  • Face Width
    3/8 in
  • Mount Type
    Shank
  • Arbor Keyway
    Without Arbor Keyway
  • Shank Diameter
    1/4 in
  • Max Rpm
    20000 rpm
  • UPC_NO
    697940828940
  • Brush Diameter
    2.0000 in
  • Brush Type
    Wheel
  • Overall Length
    1-3/8 in
  • Filament Wire Diameter
    0.0120 in
  • Mounting Type
    Shank
  • Width
    3/8 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text