Motion
82900

PFERD
82900

Wheel Brush - 3 in Diam, 5/8 in Width, 20000 RPM
MI ITEM #05056098
MFR #82900
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
82900

Wheel Brush - 3 in Diam, 5/8 in Width, 20000 RPM
MI ITEM #05056098
MFR #82900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82900 WIRE WHL 3X3/8X1/4 .014 CARBON

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.014 in
  • Trim Length
    1 in
  • Diameter
    3 in
  • Face Width
    5/8 in
  • Mount Type
    Shank
  • Arbor Keyway
    Without Arbor Keyway
  • Shank Diameter
    1/4 in
  • Max Rpm
    20000 rpm
  • UPC_NO
    697940829008
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text