Specifications
Dimensions
- Arbor Hole Size0.2500 in
- Arbor Size0.2500 in
- Bristle Diameter0.014 in
- Bristle Length1.0000 in
- Brush Diameter0.7500 in
- Diameter0.7500 in
- Diameter (Wire)0.0140 in
- Filament Wire Diameter0.0140 in
- Fill Diameter0.7500 in
- Outside Diameter0.7500 in
- Overall Length2-5/8 in
- Shank Diameter0.2500 in
- Shank Size0.2500 in
- Stem Diameter0.2500 in | 6.35 mm
- Trim Length1 in
Details
- Abrasive MaterialStainless Steel
- Arbor TypeShank
- Bristle MaterialSteel
- Bristle TypeCrimped
- Brush ShapeEnd
- Brush TypeEnd
- Connector Type1/4 in Shank
- Fill MaterialStainless Steel Wire
- Manufacturer Package Quantity10
- Manufacturer Stock Number82989
- MaterialStainless Steel
- Max Rpm22000 rpm
- Mount TypeShank
- Mounting TypeShank
- Number Of Pieces1
- Product TypeEnd Brushes
- SpecificationCrimped Wire End Brush 3/4 Dia. .014 Stainless Steel 1/4 Shank
- TypeEnd
- UPC_NO697940829893
- Wire TypeStainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)