Motion
83073

PFERD
83073

End Brush - Steel Bristle, Knotted Type, 3/4 in Brush Dia, 20000 rpm Max
MI ITEM #05056101
MFR #83073
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
83073

End Brush - Steel Bristle, Knotted Type, 3/4 in Brush Dia, 20000 rpm Max
MI ITEM #05056101
MFR #83073

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bristle Diameter
    0.02 in
  • Brush Diameter
    3/4 in
  • Diameter
    3/4 in
  • Filament Wire Diameter
    0.0200 in
  • Overall Length
    2-3/4 in
  • Shank Diameter
    1/4 in
  • Trim Length
    1 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted
  • Brush Type
    End
  • Grade
    Medium
  • Max Rpm
    20000 rpm
  • Mount Type
    Shank
  • Mounting Type
    Shank
  • Product Type
    End Brushes
  • Type
    End
  • UPC_NO
    697940830738

Overview

Mfr description
83073 END BRUSH 3/4 .020 KNOTTED WIRE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought