Motion
83079

PFERD
83079

End Brush - Steel Bristle, Knotted Type, 1.0000 in Brush Dia, 20000 rpm Max
MI ITEM #05056102
MFR #83079
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
83079

End Brush - Steel Bristle, Knotted Type, 1.0000 in Brush Dia, 20000 rpm Max
MI ITEM #05056102
MFR #83079

Mfr description
83079 END BRUSH 1" .014 KNOTTED WIRE FOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Hole Size
    0.2500 in
  • Arbor Size
    0.2500 in
  • Bristle Diameter
    0.014 in
  • Bristle Length
    1.0000 in
  • Brush Diameter
    1.0000 in
  • Diameter
    1.0000 in
  • Diameter (Wire)
    0.0140 in
  • Filament Wire Diameter
    0.0140 in
  • Outside Diameter
    1.0000 in
  • Overall Length
    2-3/4 in
  • Shank Diameter
    0.2500 in
  • Shank Size
    0.2500 in
  • Stem Diameter
    0.2500 in | 6.35 mm
  • Trim Length
    1 in

Details

  • Abrasive Material
    Carbon Steel
  • Arbor Type
    Shank
  • Bristle Material
    Steel
  • Bristle Type
    Knotted
  • Brush Shape
    Flared Cup
  • Brush Type
    End
  • Connector Type
    1/4 in Shank
  • Fill Material
    Carbon Steel Wire
  • Flared Bristles
    Yes
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    83079
  • Material
    Carbon Steel
  • Max Rpm
    20000 rpm
  • Mount Type
    Shank
  • Mounting Type
    Shank
  • Number Of Pieces
    10
  • Product Type
    End Brushes
  • Specification
    Knot Wire End Brush 1 in Dia. Flared Cup .014 Carbon Steel 1/4 in Shank
  • Type
    End
  • UPC_NO
    697940830790
  • Wire Type
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)