Motion
83139

PFERD
83139

End Brush - Steel Bristle, Knotted Straight Type, 1 in Brush Dia, 20000 rpm Max
MI ITEM #05056103
MFR #83139
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
83139

End Brush - Steel Bristle, Knotted Straight Type, 1 in Brush Dia, 20000 rpm Max
MI ITEM #05056103
MFR #83139

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
83139 END BRUSH 1" .014 KNOTTED CS WIRE

Specifications

  • Type
    End
  • Diameter
    1 in
  • Bristle Material
    Steel
  • Bristle Type
    Knotted Straight
  • Bristle Diameter
    0.014 in
  • Trim Length
    1-1/8 in
  • Shank Diameter
    1/4 in
  • Overall Length
    2-3/4 in
  • Mount Type
    Shank
  • Max Rpm
    20000 rpm
  • Brush Type
    End
  • UPC_NO
    697940831391
  • Filament Wire Diameter
    0.0140 in
  • Brush Diameter
    1.0000 in
  • Mounting Type
    Shank
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text