Overview
Mfr description
85012 BRUSH SCRATCH 3X19 F/CARBON STL W/
Specifications
- Brush ShapeToothbrush
- Handle ShapeBent
- Handle MaterialPlastic
- Bristle MaterialSteel
- Bristle Length1-1/2 in
- Face Size Lxw11 x 1-5/8 in
- Number Of Rows3
- Number Of Columns19
- Overall Length11 in
- ScraperWithout Scraper
- UPC_NO697940850125
- Product TypeHandle-Style Wire Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data