Overview
Mfr description
85014 BRUSH SCRATCH 3X19 FOR S/S WITH
Specifications
- Brush ShapeBlock with Handle
- Handle ShapeContoured
- Handle MaterialPlastic
- Bristle MaterialStainless Steel
- Bristle Length1-1/8 in
- Number Of Rows3
- Number Of Columns19
- Overall Length13-3/4 in
- UPC_NO697940850149
- Product TypeHandle-Style Wire Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data