Overview
Mfr description
85060 BRUSH SCRATCH 3X7"SMALL S/S WELDER
Specifications
- Brush ShapeToothbrush
- Handle ShapeBent
- Handle MaterialPlastic
- Bristle MaterialSteel
- Bristle Diameter0.006 in
- Bristle Length1/2 in
- Face Size Lxw7-1/2 x 1/2 in
- Number Of Rows3
- Number Of Columns7
- Overall Length7-1/2 in
- ScraperWithout Scraper
- UPC_NO697940850606
- Product TypeHandle-Style Wire Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data