Motion
89630

PFERD
89630

Stepped-Diameter Double Spiral Internal Tube Brush, Brush Dia: 29/32", Bristle Material: Steel
MI ITEM #05056115
MFR #89630
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
89630

Stepped-Diameter Double Spiral Internal Tube Brush, Brush Dia: 29/32", Bristle Material: Steel
MI ITEM #05056115
MFR #89630

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
89630 BRUSH TUBE 3/4 X 8-3/4 OAL

Specifications

  • Type
    Stepped-Diameter Spiral
  • Spiral Type
    Double Spiral
  • Bristle Material
    Steel
  • Brush Diameter
    29/32 in
  • Overall Length
    8-3/4 in
  • Mount Type
    Twisted Stem
  • UPC_NO
    697986896309
  • Brush Type
    Internal Tube
  • Bristle Type
    Crimped
  • Diameter
    0.9063 in
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text