Motion
89632

PFERD
89632

Stepped-Diameter Double Spiral Internal Tube Brush, Brush Dia: 1-5/32", Bristle Material: Steel
MI ITEM #05056116
MFR #89632
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
89632

Stepped-Diameter Double Spiral Internal Tube Brush, Brush Dia: 1-5/32", Bristle Material: Steel
MI ITEM #05056116
MFR #89632

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
89632 BRUSH TUBE 1" X 12-1/4 OAL

Specifications

  • Type
    Stepped-Diameter Spiral
  • Spiral Type
    Double Spiral
  • Bristle Material
    Steel
  • Brush Diameter
    1-5/32 in
  • Overall Length
    12-1/4 in
  • Mount Type
    Twisted Stem
  • UPC_NO
    697986896323
  • Brush Type
    Internal Tube
  • Bristle Type
    Crimped
  • Diameter
    1.1563 in
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text