Overview
Mfr description
89633 BRUSH TUBE 1-1/4 X 1-7/16 INTERNAL
Specifications
- TypeStepped-Diameter Spiral
- Spiral TypeDouble Spiral
- Bristle MaterialSteel
- Brush Diameter1-7/36 in
- Mount TypeTwisted Stem
- UPC_NO697986896330
- Product TypeInternal Tube Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data