Specifications
Dimensions
- Brush Diameter1-11/16 in
Details
- Bristle MaterialSteel
- Mount TypeTwisted Stem
- Product TypeInternal Tube Brushes
- Spiral TypeDouble Spiral
- TypeStepped-Diameter Spiral
- UPC_NO697986896347
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)