Overview
Mfr description
W1180 SET SKT 3/4DR 7/8-2" 21PC
Specifications
- Number of Sockets16 PC
- Drive Size3/4 in
- Measurement SystemImperial
- Socket Sizes7/8 to 2 in
- Included AccessoriesSet
- Number Of Pieces21
- Max Size2 in
- Min Size3/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data