Motion
DIA04HP
Circular Saw Blade - 4 in Blade Diameter
MI ITEM #05056136
MFR #DIA04HP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Circular Saw Blade - 4 in Blade Diameter
MI ITEM #05056136
MFR #DIA04HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DIA04HP WHEEL. 4X.060X7/8 DIAMOND FOR

Specifications

  • Blade Diameter
    4 in
  • Cutting Edge Type
    Continuous
  • Usage Type
    Dry Cutting
  • Width of Cut
    7/8 in
  • Diamond Arbor
    No
  • Max Rpm
    10200 rpm
  • Cutting Edge Depth
    0.060 in
  • Series
    DTL Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text