Specifications
Details
- Base Motion TypeStationary
- Body MaterialSteel
- Jaw Opening Capacity1-1/2 in
- Jaw StyleGrooved
- Operation TypeManual
- OrientationHorizontal
- PrecisionNot Precision
- Quick ActionNot Quick Action
Overview
Mfr description
12152 DRILL PRESS VISE #6 12152