Motion
29
Ground Flat Stock - AISI Type A2 Air Hardening, Thickness: 1/8 in, Width: 1/2 in, Length: 18 in
MI ITEM #05056172
MFR #29
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ground Flat Stock - AISI Type A2 Air Hardening, Thickness: 1/8 in, Width: 1/2 in, Length: 18 in
MI ITEM #05056172
MFR #29

Mfr description
00029 M2 1/4 TOOL BIT 1/4 SQ X 2-1/2 M2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    18 in
  • Thickness
    1/8 in
  • Width
    1/2 in

Details

  • Length Tolerance
    +/- .062 in
  • Material
    High Speed Steel
  • Material Specification
    AISI Type A2 Air Hardening
  • Meets Industry Standards By
    AISI/SAE
  • Thickness Tolerance
    +/- .001 in
  • Width Tolerance
    + 0.000 - 0.005 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)