Motion
28-102XACR
Indexable Inserts - Bit Tip Style: Phillips, #2 Bit Tip Size, Number of Bits Included: 25, Individual Bit
Mi Item #05056206
MFR #28-102XACR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Inserts - Bit Tip Style: Phillips, #2 Bit Tip Size, Number of Bits Included: 25, Individual Bit
Mi Item #05056206
MFR #28-102XACR

Mfr description
28-102XACR INSERT BIT #2 ACR REDUCED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bit Tip Size
    #2
  • Overall Length
    1 in
  • Shank Diameter
    1/4 in

Details

  • Ball End
    Straight End
  • Bit Tip Style
    Phillips
  • Double Ended
    Single-Ended
  • Individual Bit Or Bit Set
    Individual Bit
  • Number Of Bits Included
    25
  • Shank Type
    Hex
  • Tamper Resistant
    Not Tamper-Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)