Specifications
Dimensions
- Overall Height1.33 mm
Details
- Base Attachment TypeBolt Down
- Base Motion TypeStationary
- Jaw Opening Capacity9 in
- Jaw StyleReversible
- Pipe JawsNot Included
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)