Motion
381
Bench Vise - 2-1/2 in Jaw Width, 2-1/4 in Jaw Opening Capacity, Multi-Angle Ball Swivel, Vacuum
Mi Item #05056306
MFR #381
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Vise - 2-1/2 in Jaw Width, 2-1/4 in Jaw Opening Capacity, Multi-Angle Ball Swivel, Vacuum
Mi Item #05056306
MFR #381

Mfr description
381 VACUUM BASE WITH STANDARD HEAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Width
    2-1/2 in
  • Overall Height
    155.6 mm

Details

  • Anvil
    Included
  • Base Attachment Type
    Vacuum
  • Base Motion Type
    Multi-Angle Ball Swivel
  • Jaw Opening Capacity
    2-1/4 in
  • Pipe Jaws
    Not Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)