Motion
2900
Disposable Isolation Gown - Polypropylene Material, Elastic Wrists, Yellow Color, X-Large Size
Mi Item #05056411
MFR #2900
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Isolation Gown - Polypropylene Material, Elastic Wrists, Yellow Color, X-Large Size
Mi Item #05056411
MFR #2900

Mfr description
2900-XL POLYLITE ISO GOWN YELLOW LNG SLV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    X-Large

Details

  • Additional Details
    Long Sleeve
  • Color
    Yellow
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Garment Type
    Isolation Gown
  • Garment Use
    General Purpose
  • Material
    Polypropylene
  • Number Of Pockets
    0
  • Product Type
    Disposable Lab Coats & Smocks
  • Wrist Closure
    Elastic Wrists
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)