Overview
Mfr description
DDSZ16C LINEAR BRG
Specifications
- Housing TypeRound Flange
- Bushing TypePlain Bushing
- Measurement StandardImperial
- Overall Height1.5600 in
- Overall Length2.2400 in
- Operating Temperature Range-400 °F to 400 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data