1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Emedco
DXHD-32
Dome Security, Safety or Traffic Mirror, Shape: Half Dome, Lens Material: Shatter-Resistant Acrylic
MI ITEM #
05056456
MFR #
DXHD-32
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Signs, Labels and Traffic Control
Security, Safety and Traffic Mirrors
Emedco DXHD-32
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Emedco
DXHD-32
Dome Security, Safety or Traffic Mirror, Shape: Half Dome, Lens Material: Shatter-Resistant Acrylic
MI ITEM #
05056456
MFR #
DXHD-32
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Diameter
32 in
Details
Indoor or Outdoor Use
Indoor
Lens Material
Shatter-Resistant Acrylic
Shape
Half Dome
Type
Dome
Overview
Mfr description
DXHD-32 HALF DOME SAFETY MIRROR 32"
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought