Motion
112604
MiniDos Chemical Dosing Pump - Viton® Seals, 12.0 gpm, 140 psi, 0.50 to 2.50 %, 1:100 to 1:20
MI ITEM #05056490
MFR #112604
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MiniDos Chemical Dosing Pump - Viton® Seals, 12.0 gpm, 140 psi, 0.50 to 2.50 %, 1:100 to 1:20
MI ITEM #05056490
MFR #112604

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
112604 INJECTOR, PUMP, 5%

Specifications

  • Type Design
    Chemical Dosing Pump
  • Maximum Flow Rate
    12.0 gpm
  • Max Pressure
    140 psi
  • Inlet Outlet Port Sizes
    3/4 in NPT
  • Injection Percentage
    0.50 to 2.50 %
  • Injection Ratio
    1:100 to 1:20
  • Pump Body Material
    Upper Housing - Glass Filled Polypropylene, Lower Housing - Noryl
  • Seal Material
    Viton®
  • Wetted Materials
    Duckbill Gasket - Santoprene / Lower End (Pump) - Glass Filled Polypropylene / PVC Vinyl Tubing
  • Check Seat Material
    Viton®
  • O Ring Material
    Viton®
  • Pick-Up Tube Length
    5 ft
  • Options
    Optional Check Seat Materials - EPDM, Aflas, Kalrez. Optional O-Ring Materials - EPDM, Aflas, Kalrez.
  • Supporting Product Brochure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text