Overview
Mfr description
CLA2F50-700-E
Specifications
- Bore Diameter
- Stroke
- Locking MethodSpring Locking
- Locking DirectionBoth Directions
- Piston ActionDouble-Acting
- Rod TypeSingle Rod
- Cushion TypeCushion Both Ends
- Port Thread StandardBSPT
- Mounting TypeFront Flange
- Made to OrderYes
- Port GenderFemale
- Rod GenderMale
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data