1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ACCUFORM NMC
PRM618
Dome Security, Safety or Traffic Mirror, Shape: Half Dome, Lens Material: Shatter-Resistant Acrylic
MI ITEM #
05056550
MFR #
PRM618
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Signs, Labels and Traffic Control
Security, Safety and Traffic Mirrors
ACCUFORM NMC PRM618
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ACCUFORM NMC
PRM618
Dome Security, Safety or Traffic Mirror, Shape: Half Dome, Lens Material: Shatter-Resistant Acrylic
MI ITEM #
05056550
MFR #
PRM618
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
PRM618 18" HALF DOME SECURITY MIRROR
Specifications
Type
Dome
Shape
Half Dome
Lens Material
Shatter-Resistant Acrylic
Diameter
18 in
Includes
Mounting Hardware
Backing Material
Fiberboard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data