Motion
012-200-9058
Parallel Brushed DC Gearmotor - Parallel Shaft, 58.3 :1 Ratio, 1/6 hp, 24 V, 40.0 rpm, TENV, Face / Foot Mount, Continuous Duty
MI ITEM #05056649
MFR #012-200-9058
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Brushed DC Gearmotor - Parallel Shaft, 58.3 :1 Ratio, 1/6 hp, 24 V, 40.0 rpm, TENV, Face / Foot Mount, Continuous Duty
MI ITEM #05056649
MFR #012-200-9058

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
012-200-9058 1/6HP 24VDC BLDC GEARMOTOR

Specifications

  • Motor Type
    Brushed
  • Shaft Type
    Parallel
  • Input Horsepower
    1/6 hp
  • Motor Supply Voltage
    24 V
  • Gear Ratio
    58.3 :1
  • Output RPM
    40.0 rpm
  • Full Load Torque
    202 in/lb
  • Full Load Current
    7.00 A
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Insulation Class
    B4
  • Standards Met
    CURUS, RoHS
  • Enclosure Abbreviation
    TENV
  • IP Rating
    IP44
  • Duty Condition Type
    Continuous Duty
  • Stage
    3
  • Overhung Load
    395 lbs
  • Mounting Type
    Face / Foot
  • Mounting Footplate
    Included
  • Weight
    10.50 lbs
  • Harmonization Code
    8501.31.6000
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    845171006129
  • Gearmotor Sizing Guide
  • Instructional Video

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text