Motion
6AM-FRV-17A

GAST MFG
6AM-FRV-17A

GAST Rotary Vane Air Motor - 4 hp;3 kW, Lubricated, Foot Mounting, 128 cfm
Mi Item #05056785
MFR #6AM-FRV-17A
Price$1,012.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
6AM-FRV-17A

GAST Rotary Vane Air Motor - 4 hp;3 kW, Lubricated, Foot Mounting, 128 cfm
Mi Item #05056785
MFR #6AM-FRV-17A

Mfr description
6AM-FRV-17A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,012.78/each

Specifications

Dimensions

  • Overall Height
    6.8000 in
  • Overall Length
    8.1000 in
  • Overall Width
    6.5000 in

Details

  • Air Consumption
    128 cfm
  • Country of Origin
    USA
  • Lubrication Type
    Lubricated
  • Max Peak Sound
    90 dBa
  • Maximum Power
    4 hp;3 kW
  • Maximum Speed
    3000 rpm
  • Maximum Torque
    115 in/lb
  • Motor Type
    Air Motor
  • Mounting Type
    Foot
  • Number of Vanes
    4
  • Output Shaft Type
    Keyed
  • Rotation
    Reversible
  • Standards Met
    ATEX, UKCA
  • Torque @ Max Speed
    80 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)