Specifications
Dimensions
- Bore Diameter25 mm
- Frame Overall Length187 mm
Details
- Manufacturer Product Page
- Product TypeCenter Pull & Side Mount Take-Up Frames
- SeriesPHUSE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)