Motion
5505151
Chamdrill-Series Replaceable Drill Tip, Insert Style: IDI, Maximum Drill Diameter: 20.6mm
Mi Item #05057260
MFR #5505151
Price$272.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chamdrill-Series Replaceable Drill Tip, Insert Style: IDI, Maximum Drill Diameter: 20.6mm
Mi Item #05057260
MFR #5505151

Mfr description
IDI 0811-SG IC908 DRILL HEAD 5505151
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$272.73/each

Specifications

Dimensions

  • Length
    9.3 mm
  • Maximum Drill Diameter
    20.6 mm

Details

  • Coolant Delivery
    External
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    IDI 206-SG
  • Insert Style
    IDI
  • Manufacturer Grade
    IC908
  • Material
    Carbide
  • Material Grade
    Submicron
  • Point Angle
    140 °
  • Series
    Chamdrill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)