Motion
7010360120

3M
7010360120

Uncut Sanding Roll - P120 Grit, Aluminum Oxide, 1 in Wide , 16 yd Long
Mi Item #05057309
MFR #7010360120
Price$33.96/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010360120

Uncut Sanding Roll - P120 Grit, Aluminum Oxide, 1 in Wide , 16 yd Long
Mi Item #05057309
MFR #7010360120

Mfr description
20965 PORTABLE UTILITY CLOTH ROLL 314D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast-cutting aluminum oxide abrasive strips can be used on metal, wood, and plastic
  • Backing is flexible and durable enough for machine use
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.96/rl

Specifications

Dimensions

  • Backing Weight
    J
  • Overall Length
    16 yd
  • Overall Width
    1 in
  • Roll Length
    16 yd
  • Roll Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Cloth
  • Color
    Red
  • Grade
    P120
  • Grit Number
    P120
  • Manufacturer Stock Number
    60440142457
  • Manufacturer Upc Number
    00051141209654
  • Number Of Pieces
    1
  • UPC_NO
    00051141209654
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)