Motion
NH1627C250B
Eaton Aeroquip Flexmaster Tube and Pipe Joints - Carbon Steel
MI ITEM #05057366
MFR #NH1627C250B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip Flexmaster Tube and Pipe Joints - Carbon Steel
MI ITEM #05057366
MFR #NH1627C250B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NH1627C250B FLEXMASTER JOINT
  • Quick connects and disconnects
  • Simplifies maintenance and repairs
  • Absorbs machine vibration

Specifications

  • Adapter Type
    Tube and Pipe Joints
  • End 1 Size
    2.500 in
  • End 2 Size
    2.500 in
  • Material
    Carbon Steel
  • Min Operating Temperature
    -25 °F
  • Max Operating Temperature
    180 °F
  • Maximum Operating Pressure
    200 psi
  • Height
    4.720 in
  • Width
    4.720 in
  • Length
    3.880 in
  • Weight
    2.76 lb
  • Overall Length
    3.880 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text