Specifications
Dimensions
- Bore Diameter1-1/4 in
- Misalignment Angle1-1/2 °
Details
- ApplicationGeneral Industrial
- Bearing Material52100 Bearing Steel
- Bearing StyleFlange Block
- Bore TypeStraight
- Cage MaterialNylon
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingGray Paint
- Housing MaterialDuctile Iron
- Insert Bearing TypeSetscrew Lock - Wide Inner Race
- Insert Material52100 Bearing Steel
- Locking DeviceSet Screw
- Lubricant#2 Lithium
- LubricationGrease
- Lubrication TypeGrease
- Manufacturer Catalog
- Manufacturer Upc Number662798388038
- Max Rpm3500 rpm
- Mounting Type2-Bolt Flange
- Operating Temperature Range200 °F
- Product TypeFlange-Mount Ball Bearing Units
- Seal TypeContact Seal
- SeriesFB260DRW
- Type Of BearingBall
- UPC_NO662798388038
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)